Skip to content Skip to navigation menu
Plier

89-859

Plier
Item #104215321
  • Diagonal Cutting Plier
  • 7 1/2 in Overall Length
Plier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Diagonal Cutting Plier
  • 7 1/2 in Overall Length

description

  • Diagonal Cutting Pliers – 7-1/2".

features

  • Slim head design allows access into tight spaces.
  • Induction hardened cutting jaws engineered to stay sharp longer than non-induction hardened jaws.
  • Forged high-quality carbon steel provides a durable cutting edge.
  • Meets ANSI specifications.
Overall Length 7 1/2 in
Plier Type Diagonal Cutting
Weight 0.56 LB
EAN or UPC 76174898590
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison