Skip to content Skip to navigation menu
Awl

69-122

Awl
Item #106009994
  • 6 in Length
Awl
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Length

description

  • Stanley 6-1/16 In. Scratch awl with wood handle.

features

  • Alloy steel bar anchored in hardwood handle by two wings swaged on the shank.
  • Bar finished bright and smooth.
  • Rust resistant plated finish.
  • Manufactured by Stanley
Length 6 in
Type Scratch Awl
Weight 0.13 LB
EAN or UPC 76174691221
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison