- 16" Length
- 52 oz Head Weight
- Soft Face Hammer
features
- Nonsparking
- Dead blow function uses steel shot
- Steel reinforced handle provides strength and resists breaking on overstrike
- High-Vis orange
- Uni-Cast™ construction that has no exposed metal
- Does not mar surfaces or equipment
- Does not absorb liquids
| Length | 16 in |
| Size (text) | N/A |
| Head Length | 5 1/4 in |
| Face Diameter | 2 3/4 in |
| Type | Soft Face |
| Head Wt. | 52 oz |
| Handle Length | N/A |
| Weight | 3.5 LB |

