- Sledge Hammer
- 12 lb Head Weight
- 7 3/4" Head Length
- 2 1/2" Face Diameter
- 34" Handle Length
features
- Forged steel head is hardened and tempered
- Face is machine finished
- Selected clear lacquered hickory handle
| Type | Sledge |
| Head Wt. | 12 lb |
| Face Diameter | 2 1/2 in |
| Head Length | 7 3/4 in |
| Length | 36 1/2 in |
| Size (text) | N/A |
| Handle Length | 34 in |
| Weight | 13.72 LB |

