
- Sledge Hammer
- 10 lb Head Weight
- 7 1/4" Head Length
- 2 3/8" Face Diameter
- 34" Handle Length
features
- Forged steel head is hardened and tempered
- Face is machine finished
- Selected clear lacquered hickory handle
Size (text) | N/A |
Head Wt. | 10 lb |
Length | 36 3/8 in |
Head Length | 7 1/4 in |
Face Diameter | 2 3/8 in |
Handle Length | 34 in |
Type | Sledge |
Weight | 11.25 LB |
