- Engineer's Hammer
- 4 lb Head Weight
- 4 15/16" Head Length
- 1 15/16" Face Diameter
- 13 5/8" Length
features
- Forged steel head is hardened and tempered
- Face is machine finished
- Yellow colored, jacketed fiberglass handle provides greater visibility, strength, and durability
| Face Diameter | 1 15/16 in |
| Head Wt. | 4 lb |
| Head Length | 4 15/16 in |
| Handle Length | N/A |
| Length | 13 5/8 in |
| Type | Engineer's |
| Weight | 4.57 LB |

