
- Pry Bar
- 12 3/4" Length
- Claw Ends w/Nail Slot
features
- Contoured bar for pulling nails, prying and lifting
- Forged, high carbon steel for strength and durability
- Polished and beveled cutting edges
- Beveled nail slot at both ends
- High visibility, powder-coated finish
Length | 12 3/4 in |
Material | Forged Steel |
End Types | Claw Blade |
Weight | 1.31 LB |
