- Tack Hammer
- 5 oz Head Weight
- 10 1/2" Length
- 3 3/4" Head Length
features
- Forged, fully polished head
- Polished faces
- Clear lacquered hickory handle
- Magnetic tip
| Size (text) | N/A |
| Head Length | N/A |
| Type | N/A, Tack |
| Length | N/A 10 1/2 in |
| Handle Length | 3 3/4 in |
| Face Diameter | N/A |
| Head Wt. | 5 oz |
| Weight | 0.48 LB |

