- 14" Length
- 16 oz Head Weight
- Ball Pein Hammer
features
- High carbon steel forged heads, hardened and tempered
- Selected clear lacquered hickory handle
- Multiple wedged, polished face, poll and pein
- Rim Tempered™ face minimizes chipping, ensures greater safety
| Face Diameter | N/A |
| Type | Ball Pein |
| Head Wt. | 16 oz |
| Length | 14 in |
| Head Length | N/A |
| Size (text) | 0 |
| Handle Length | N/A |
| Weight | 1.43 LB |

