- Nail Hammer
- Curved Claw
- 7 oz Head Weight
- 11 1/2" Length
features
- High carbon steel head fully heat-treated with polished bell face
- Hickory handle
| Type | Curved Claw, Nail Hammer |
| Size (text) | N/A |
| Head Wt. | 7 oz |
| Length | 11 1/2 in |
| Face Diameter | N/A |
| Handle Length | N/A |
| Head Length | N/A |
| Weight | 0.82 LB |

