- Rip Claw Hammer
- 1 5/8" Face Diameter
- 13" Overall Length
- 20 oz Head Weight
features
- 70% larger strike face than traditional hammers for improved striking accuracy
- Jacketed graphite core adds strength and durability in the handle, reduces vibrations and provides the “feel of wood”
- Overstrike protection helps prevent damage to the handle
- Exclusive rim temper reduces incidences of chipping or spalling
- Ergonomic comfort grip features a ribbed surface and flared end to provide a firm grip and help reduce slippage
| Handle Length | 7 1/2 in |
| Face Diameter | 1 5/8 in |
| Head Wt. | 20 oz |
| Overall Length | 13 in |
| Handle Material | Graphite |
| Weight | 2.13 LB |

