- Curve Claw Hammer
- 1 1/2" Face Diameter
- 12 7/8" Overall Length
- 16 oz Head Weight
features
- 70% larger strike face than traditional hammers for improved striking accuracy
- Jacketed graphite core adds strength and durability in the handle, reduces vibrations and provides the “feel of wood”
- Overstrike protection helps prevent damage to the handle
- Exclusive rim temper reduces incidences of chipping or spalling
- Ergonomic comfort grip features a ribbed surface and flared end to provide a firm grip and help reduce slippage
| Head Length | 4 7/8 in |
| Handle Material | Graphite |
| Origin | Claw Hammers |
| Head Wt. | 16 oz |
| Handle Length | 8 in |
| Face Diameter | 1 1/2 in |
| Overall Length | 12.875 in |
| Weight | 1.57 LB |

