- Torpedo Level
- 9" Length
- 3 Vials
- Magnetic Base
features
- Shock-resistant
- Made of tough ABS plastic material
- Magnetic strip on base securely holds to iron and steel surfaces
- Three 360º vials: (1) level (top reading), (1) plumb and (1) 45º
- Individually carded
| No. of Vials | 3 |
| Type | Torpedo Level |
| Length | 9 in |
| Weight | 0.2 LB |

