- Inch
- 25 ft Length
- 1 1/4" Width
features
- Massive new bumper designed for increased hook life
- 11' blade standout
- Exclusive cushion grip built into the case for comfortable, nonslip grip and impact resistance
- Dual-material ergonomic case
- Small comfort grip
| Length | 25 ft |
| Material | ABS |
| Inch/Metric | Inch |
| Replacement Blade No. | N/A |
| Width | 1 1/4 in |
| Color | Yellow |
| Weight | 1.18 LB |

