- 7 Pieces
description
- STANLEY® 7 Piece Stubby Multi-Bit Ratcheting Screwdriver Set.
features
- Magnetic bit holder for speedy and secure changeover of bits.
- Durable bi-material handles with comfort grip.
- Includes (6) chrome vanadium (CrV) bits with internal bit storage for easy access to bits - end cap carries 6 bits.
- Three-position switch enables clockwise and counter-clockwise ratcheting and locked positions.
includes
- (1) 4-1/2 in (114 mm) Ratcheting Screwdriver
- (3) 1/8, 3/16, 1/4 in Standard Slotted Screwdriver Bits
- (3) (1) #1, (2) #2 Phillips Screwdriver Bits.
| No. of Pieces | 7 |
| Family Name | STANLEY® 7 Piece Stubby Multi-Bit Ratcheting Screwdriver Set |
| Weight | 0.38 LB |
| EAN or UPC | 76174663587 |

