- Soft -Face Hammer
- 1 17/32" Face Diameter
- 12 7/8" Overall Length
- 21 oz Head Weight
description
- STANLEY® Compo-Cast® Slimline Soft-Face Hammer – 21 oz..
features
- Slimline model offers unique profile for assembly and repair applications in confined areas.
- Uni-Cast™ construction of non-ferrous materials eliminates sparking and won’t absorb liquids.
- No exposed metal on face, head or shaft.
- Dead blow function eliminates bounceback when striking hardened surfaces.
| Face Diameter | 1 17/32 in |
| Overall Length | 12.875 in |
| Color | Red |
| Handle Length | 7 5/8 in |
| Head Length | 5 1/4 in |
| Head Wt. | 21 oz |
| Origin | Dead Blow Hammers |
| Handle Material | N/A |
| Type | Soft Face Hammer |
| Weight | 1.71 LB |
| EAN or UPC | 76174575439 |

