- Soft -Face Hammer
- 1 19/64" Face Diameter
- 10 1/2" Overall Length
- 14 oz Head Weight
description
- Non-sparking, chemical resistant molded urethane covering. Soft striking faces prevent marring. No exposed metal on face, head, or shaft. Steel reinforced handle provides added strength and safety. The head is filled with steel shot to eliminate bounce back for dead blow action. Textured handle to provide a slip resistant grip. High visible orange color makes it easy to find on job site. Slimline model offers unique profile for assembly and repair applications in confined areas.
features
- Non-sparking, chemical resistant molded urethane covering.
- Soft striking faces prevent marring.
- No exposed metal on face, head, or shaft.
- Steel reinforced handle provides added strength and safety. The head is filled with steel shot to eliminate bounce back for dead blow action.
| Origin | Dead Blow Hammers |
| Overall Length | 10.5 in |
| Head Length | 4 3/16 in |
| Face Diameter | 1 19/64 in |
| Type | Soft Face Hammer |
| Head Wt. | 14 oz |
| Handle Material | N/A |
| Handle Length | 6 5/16 in |
| Weight | 1.07 LB |
| EAN or UPC | 76174575415 |

