- 16" Length
- 52 oz Head Weight
- Soft Face Hammer
description
- This Compo-Cast standard head soft face hammer is 15-1/4 In.(387 mm) long and weighs 52 oz (1473grams). 5-3/8 In.(136 mm) head length and a 2. 5 In.(63 mm) face length. It is a non-sparking soft face hammer. Its Uni-Cast construction has no exposed metal and does not mar surfaces or equipment. The hammers dead blow function uses steel shot. It's steel reinforced handle provides added strength and safety and resists breaking on overstrike.
features
- Does not absorb liquids
- 5-3/8 In. (136 mm) head length and a 2.5 In.(63 mm) face length
- Limited lifetime warranty
- Soft faces do not mar surfaces or equipment
| Head Length | 5 1/4 in |
| Face Diameter | 2 3/4 in |
| Type | Soft Face |
| Head Wt. | 52 oz |
| Length | 16 in |
| Size (text) | N/A |
| Handle Length | N/A |
| Weight | 3.5 LB |
| EAN or UPC | 76174575347 |

