- Sledge Hammer
- 10 lb Head Weight
- 7 1/4" Head Length
- 2 3/8" Face Diameter
- 34" Handle Length
description
- Forged head is heat-treated and tempered for increased durability. Traditional, high quality hickory handle.
features
- Forged head is heat-treated and tempered for increased durability.
- Traditional, high quality hickory handle.
- Select hickory handle is finished with clear lacquer.
- Faces are machine finished.
| Size (text) | N/A |
| Head Length | 7 1/4 in |
| Length | 36 3/8 in |
| Head Wt. | 10 lb |
| Type | Sledge |
| Face Diameter | 2 3/8 in |
| Handle Length | 34 in |
| Weight | 11.642 LB |
| EAN or UPC | 76174568103 |

