- Sledge Hammer
- 6 lb Head Weight
- 6 1/8" Head Length
- 2" Face Diameter
- 32" Handle Length
features
- Forged steel head is hardened and tempered
- Face is machine finished
- Selected clear lacquered hickory handle
| Face Diameter | 2 in |
| Head Length | 6 1/8 in |
| Length | 34 in |
| Size (text) | N/A |
| Handle Length | 32 in |
| Type | Sledge |
| Head Wt. | 6 lb |
| Weight | 7.63 LB |
| EAN or UPC | 76174568066 |

