
- Wrecking Bar
- 24"Overall Length
- 1 1/4" Claw
- 1" Claw
- Yellow
description
- The Stanley 24 In. wrecking bar features forged high-carbon steel construction and a hexagonal cross section for extra strength and durability. It is designed with a polished, beveled chisel end and polished slotted claw for improved functionality and performance. The wrecking bar is 24 In. in length. It is ideal for all demolition jobs.
features
- High-carbon steel adds prying strength
- Chisel end is beveled
- Both slotted claw and chisel ends are polished
- Ideal for basic ripping, prying and pulling
Material | Steel |
Length | 24 in |
End Types | Claw Blade |
Weight | 3.84 LB |
EAN or UPC | 76174551242 |
