Skip to content Skip to navigation menu
FATMAX® FuBar® III

55-120

FATMAX® FuBar® III
Item #106003031
  • FATMAX® FuBar® III
FATMAX® FuBar® III
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • FATMAX® FuBar® III

description

  • The FatMax® Xtreme™ FUBAR® III is the ultimate multi-purpose demolition tool. It is excellent for prying, splitting, board bending and heavy striking jobs. The FUBAR III is made up of one piece of forged steel and has a textured grip for excellent control and comfort. A total weight of 8.5 lbs delivers maximum striking power and balanced precision.

features

  • Sledge hammer face
  • Ripping hook
  • Nail puller
  • Board bender and pry bar
  • Beveled nail slot for pulling and prying nails
  • Textured grip for excellent comfort and control
  • Heat-treated and tempered striking face helps prevent chipping
  • High-visibility powder-coated finish
Weight 9.27 LB
EAN or UPC 76174551204
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison