- Ball Pein Hammer
- 1 1/2" Face Diameter
- 13 3/4" Overall Length
- 32 oz Head Weight
description
- STANLEY® Compo-Cast® Ball Pein Hammer – 32 oz..
features
- Manufactured by Proto
- Forged and heat-treated head for increased durability.
- Non-sparking, chemical resistant molded urethane covering.
- The head is filled with steel shot to eliminate bounce back for dead blow action.
| Color | Red |
| Head Length | 4 3/4 in |
| Face Diameter | 1 1/2 in |
| Overall Length | 13.75 in |
| Type | Ball Pein Hammer |
| Handle Material | N/A |
| Handle Length | 9 in |
| Origin | Dead Blow Hammers |
| Head Wt. | 32 oz |
| Weight | 3.06 LB |
| EAN or UPC | 76174545326 |

