- Ball Pein Hammer
- 1 1/2" Face Diameter
- 12 15/16" Overall Length
- 24 oz Head Weight
description
- STANLEY® Compo-Cast® Ball Pein Hammer – 24 oz..
features
- Forged and heat-treated head for increased durability.
- Non-sparking, chemical resistant molded urethane covering.
- The head is filled with steel shot to eliminate bounce back for dead blow action.
- Manufactured by Proto
| Handle Length | 8 1/2 in |
| Origin | Dead Blow Hammers |
| Head Length | 4 7/16 in |
| Overall Length | 12.9375 in |
| Color | Red |
| Face Diameter | 1 1/2 in |
| Head Wt. | 24 oz |
| Type | Ball Pein Hammer |
| Handle Material | N/A |
| Weight | 2.1 LB |
| EAN or UPC | 76174545241 |

