- Curve Claw Hammer
- 1 1/2" Face Diameter
- 12 7/8" Overall Length
- 16 oz Head Weight
description
- This curved claw jacketed graphite hammer is 13-1/4 In. long and weighs 1 lb. The ribbed grip handle allows air to cool hand and channel sweat away. Its graphite construction provides durability and strength.
features
- This hammer is 13-1/4 In. long and weighs 1 Lb.
- The handle has a ribbed grip which allows air to cool the hand and channel sweat away
- Graphite core provides strength and durability
- Rim tempered edge helps reduce chipping
- Patented head-to-handle assembly
- Smooth handle-to-grip contour---won't hang up on your tool belt
- Smooth handle-to-grip contour---won't hang up on your tool belt
| Head Wt. | 16 oz |
| Handle Length | 8 in |
| Face Diameter | 1 1/2 in |
| Head Length | 4 7/8 in |
| Origin | Claw Hammers |
| Handle Material | Graphite |
| Overall Length | 12.875 in |
| Weight | 1.83 LB |
| EAN or UPC | 76174515053 |

