- Rip Claw
- 16 oz Head Weight
- 13 1/4" Length
features
- High carbon polished steel head exceeds ANSI safety specs
- Permanently secured head to handle
- Ribbed grip allows air to cool hand and channel sweat away
- Complete overstrike protection
- Flared butt provides greater swing control and reduces slippage
| Head Wt. | 16 oz |
| Face Diameter | N/A |
| Size (text) | N/A |
| Length | N/A 13 1/4 in |
| Handle Length | N/A |
| Head Length | N/A |
| Type | N/A, Rip Claw |
| Weight | 1.67 LB |
| EAN or UPC | 76174514421 |

