- Nail Hammer
- Ripping Claw
- 20 oz Head Weight
- 13 1/4" Length
features
- Octagon head pattern
- All steel, chrome-plated, tubular handle
- High carbon steel head is heat-treated for extra toughness
- Rim Tempered™ face reduces chipping
- Contoured cushion grip handle for added comfort
| Handle Length | N/A |
| Length | N/A 13 1/4 in |
| Type | N/A, Ripping Claw, Nail Hammer |
| Size (text) | N/A |
| Head Wt. | 20 oz |
| Head Length | N/A |
| Face Diameter | N/A |
| Weight | 1.97 LB |
| EAN or UPC | 76174511222 |

