
- 100 ft Length
features
- Die-cast aluminum housing for durability.
- 2X stronger* line – 3X* line abrasion resistance.
- Rewinds 5X faster* – has a 5:1 gear ratio.
- Quick gear release – crank will not spin when pulling out line.
- Stainless steel hook and crank handle.
- On-board hook storage.
- ChalkView™ case – see amount of chalk inside case.
- Premium polymer string resists breakage and fraying.
Width | 3 in |
Length | 100 ft |
Container Size | 4 oz |
Weight | 1.26 LB |
EAN or UPC | 76174474824 |
