- 24 in Overall Length
description
- The Stanley 24 In. high impact ABS level is made of durable, shock-resistant ABS construction. The top-read center vial is designed for instant readability. This level is perfect for the homeowner or the construction site.
features
- High-visibility yellow is easy to spot on the job site
- Non-marring material will not damage finished surfaces
- Measuring scale adds utility
- Top-read center vial designed for instant readability
| Material | ABS |
| No. of Vials | 3 (1 Level, 1 Plumb, 1 45°) |
| Color | Yellow |
| Weight | 0.73 LB |
| EAN or UPC | 76174424683 |

