Skip to content Skip to navigation menu
Level

42-287

Level
Item #106016356
  • 3 in Overall Length
  • Aluminum
Level
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Overall Length
  • Aluminum

description

  • The Stanley line level is made of lightweight, aluminum construction. The special hooks hold to a line which allows the level to slide freely for easy positioning. The bottom is flat for surface leveling. It also has a 360 degree vial.

features

  • Lightweight, aluminum construction
  • Special hooks hold to line which allows level to slide freely for easy positioning
  • Bottom is flat for surface leveling
  • 360 degree vial
Material Aluminum
Vials 1 (1 Level)
Color Silver
Weight 0.04 LB
EAN or UPC 76174422870
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison