- Powerwinder® Open Reel Tape
- 300 ft Long x 1/2" Wide Blade
- Yellow
description
- This tape has a 3:1 gear ratio for fast rewind. Folding Tru-Zero end hook for accurate inside and outside measurements. 2-sided blade graphics with fractional inch/decimal foot scales. Quality Stanley product.
features
- This tape has a 3:1 gear ratio
- Folding Tru-Zero end hook for accurate measurements
- 2-sided blade graphics with fractional inch/decimal foot scales
- Tool is a Stanley product
| Case Material | ABS |
| Color | Yellow |
| Length | 300 ft |
| End Type | Hook |
| Weight | 3.82 LB |
| EAN or UPC | 76174347623 |

