
- Retractable Blade
- 4" Long
description
- Heavy duty all-metal body construction. Blade retracts for safe storage. Scraper removes paint, glue, putty or adhesives from glass, tile, walls, floors, or other smooth surfaces. Works with these standard Stanley® razor blades (11-515, 28-510). Razor blades included: 5. Retractable blade positions: 1.
features
- Retractable blade for safety
- Stainless steel handle to resist corrosion
- Easy carry case for extra blades
- Locking mechanism to hide blade edges
Length | 4 in |
Blade Type | Retractable Blade |
Weight | 0.18 LB |
EAN or UPC | 76174285000 |
