- Triangular Shape
- Single Cut Style
- 6 in Length
- Slim Taper Type
features
- Triangle-shaped file gradually tapered in width and thickness for cutting angles less than 90 °.
- Single-cut mill pattern for light removal of material.
- Bastard teeth spacing for general-purpose tool sharpening and material smoothing.
| Shape | Triangular |
| Length | 6 in |
| Cut Style | Single |
| Weight | 0.12 LB |
| EAN or UPC | 76174223064 |

