- 3 Pieces
description
- The Stanley FatMax short blade chisel set features hardened and tempered alloy steel blades for long-lasting edge retention. This set includes 1/2 In., 3/4 In. and 1 In. chisels. Each chisel comes with a precision-ground blade that is accurately sized and features a patented, ergonomically designed, bi-material grip handle for added comfort. Also included is a steel striking cap on each chisel intended for use with a steel-headed hammer. Each chisel comes with a blade guard that can be mounted to a wall for easy and safe home storage, and an etched label on the blade indicating the blade size. The chisels come with a manufacturer's limited lifetime warranty.
features
- An ideal chisel set for general repair use
- Hardened and tempered high chrome alloy steel blade for edge retention
- Each blade etched with blade size for easy reference
- Patented, ergonomically designed, break-resistant, bi-material grip handle
- Can Be Sharpened: Yes
- Head Material: Carbon alloy steel
- Hardened, tempered high-chrome carbon alloy steel blade for edge retention
- 50% stronger than Stanley wood chisels with steel Thru-Tang shaft and steel striking cap for use with steel-headed hammer
- Ergonomically designed, bi-material grip handle is shatter-resistant
| No. of Pieces | 3 |
| Family Name | Fatmax® 3 Piece Short Blade Wood Chisel Set |
| Type | Short Blade, Wood Chisel |
| Weight | 1.54 LB |
| EAN or UPC | 76174169706 |

