
- 10" Blade Length
description
- The Stanley mini-hack&tbsp
- TM utility saw is indispensable for cutting in tight spaces and narrow crevices.
features
- Handle covers blade to help protect user's hands
- Solid aluminum construction
- Includes 24T x 10 In. bi-metal blade
- Cast-aluminum handle is lightweight, comfortable and durable
includes
- High performance 10" bi-metal blade
Blade Length | 10 in |
Weight | 0.31 LB |
EAN or UPC | 76174158090 |
