
- Lare Hook Blades
- 1 7/8" Length
- 0.024" Thick
- 100 Pieces w/Dispenser
description
- These large hook blades have a protected edge for cutting and trimming materials without damage to surfaces below. The deeper hook cuts thicker materials such as roofing materials, linoleum, carpet, fabric, cartons and sheet materials. The 1-7/8 In. long, .024 In. thick blades are packed 100 per dispenser.
features
- 100 pack
- Replacement blades
- Stanley branded
- Fully polished
Band Thickness | 0.024 in |
Length | 1 7/8 in |
Weight | 0.77 LB |
EAN or UPC | 76174005349 |
