
- 7" Long
- Retractable Blade
- 3 Postions
- Utility Knife
description
- The Stanley contractor grade swivel-lock retractable utility knife starts sharper and stay sharper than standard heavy-duty blades. This knife features an interlocking nose to secure the blade safely between knife halves. The large, 7 In. handle is comfortable for extended use and swivels open for quick easy blade change. Three blades are includes in the handle. With an aluminum body for maximum durability, this utility knife comes with Stanley's limited lifetime warranty.
features
- Swivels open for no-tools cleaning and blade changes
- Interlocking nose secures together knife halves for safety
- Aluminum body for lighter weight
- Large 7 In. (178 mm) handle design is comfortable for extended use
Length | 7 in |
Blade Type | Retractable Blade |
Weight | 0.2 LB |
EAN or UPC | 76174109894 |
