- SNW-06 Series Adapter Sleeve
- 15/16" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
| Locking Device | W06 |
| Lock Nut | N06 |
| Series | SNW-06 |
| Shaft Dia. | 0.9375 in |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Weight | 0.24 LB |

