Skip to content Skip to navigation menu
Standard LocknutSNW34X5 7/8

SNW34X5 7/8

SNW Series Adapter Sleeve
Item #104670564
  • SNW Series Adapter Sleeve
  • 5 7/8 in. Shaft Size
Standard LocknutSNW34X5 7/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SNW Series Adapter Sleeve
  • 5 7/8 in. Shaft Size
Threads per Inch 12
Mating Lockwasher W34
Lock Nut AN34
Shaft Dia. 5.875 in
Weight 19.5 LB
EAN or UPC 757533010555
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison