- SNW-3138 Series Adapter Sleeve
- 6 15/16" Shaft Size
- Use w/23100K Series Roller Bearings
| Lock Nut | N038 |
| Bearing Series | 23100K Series |
| Series | SNW-3138 |
| Shaft Dia. | 6.9375 in |
| Oil Hole | w/o Oil Hole |
| Locking Device | W038 |
| Weight | 19.5 LB |
| Lock Nut | N038 |
| Bearing Series | 23100K Series |
| Series | SNW-3138 |
| Shaft Dia. | 6.9375 in |
| Oil Hole | w/o Oil Hole |
| Locking Device | W038 |
| Weight | 19.5 LB |