- SNW-3122 Series Adapter Sleeve
- 3 15/16" Shaft Size
- Use w/23100K Series Roller Bearings
| Bearing Series | 23100K Series |
| Locking Device | W022 |
| Series | SNW-3122 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 3.9375 in |
| Lock Nut | N022 |
| Weight | 4.25 LB |
| Bearing Series | 23100K Series |
| Locking Device | W022 |
| Series | SNW-3122 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 3.9375 in |
| Lock Nut | N022 |
| Weight | 4.25 LB |