- SNW-3044 Series Adapter Sleeve
- 8" Shaft Size
- Use w/23000K Series Roller Bearings
| Bearing Series | 23000K Series |
| Series | SNW-3044 |
| Locking Device | W044 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 8 in |
| Lock Nut | N044 |
| Weight | 24.5 LB |
| Bearing Series | 23000K Series |
| Series | SNW-3044 |
| Locking Device | W044 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 8 in |
| Lock Nut | N044 |
| Weight | 24.5 LB |