Skip to content Skip to navigation menu
Standard LocknutSNW24X4 1/8

SNW24X4 1/8

SNW Series Adapter Sleeve
Item #103500498
  • SNW Series Adapter Sleeve
  • 4 1/8 in. Shaft Size
Standard LocknutSNW24X4 1/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SNW Series Adapter Sleeve
  • 4 1/8 in. Shaft Size
Mating Lockwasher W24
Shaft Dia. 4.125 in
Lock Nut AN24
Threads per Inch 12
Weight 0.0 LB
EAN or UPC 737533028071
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison