- SNW Series Adapter Sleeve
- 3 15/16 in. Shaft Size
| Mating Lockwasher | W22 |
| Lock Nut | AN22 |
| Shaft Dia. | 3.9375 in |
| Threads per Inch | 12 |
| Weight | 0.0 LB |
| Mating Lockwasher | W22 |
| Lock Nut | AN22 |
| Shaft Dia. | 3.9375 in |
| Threads per Inch | 12 |
| Weight | 0.0 LB |