- SNW Series Adapter Sleeve
- 3 15/16 in. Shaft Size
| Mating Lockwasher | W19 |
| Lock Nut | AN19 |
| Shaft Dia. | 3.3125 in |
| Threads per Inch | 12 |
| Weight | 4.05 LB |
| Mating Lockwasher | W19 |
| Lock Nut | AN19 |
| Shaft Dia. | 3.3125 in |
| Threads per Inch | 12 |
| Weight | 4.05 LB |