- SNW Series Adapter Sleeve
- 3 3/16" Shaft Size
description
- The individual locknut (ex.: N10 or AN15) and lock washer (ex.: W10) components are also available from Standard Locknut.
| Threads per Inch | 12 |
| Locking Device | W18 |
| Lock Nut | AN18 |
| Shaft Dia. | 3 3/16 in |
| Bearing Series | 12, 13, 222 |
| Mating Lockwasher | W18 |
| Weight | 3.2 LB |

