Skip to content Skip to navigation menu
Standard LocknutSNW16X2 7/16

SNW16X2 7/16

SNW Series Adapter Sleeve
Item #104669939
  • SNW Series Adapter Sleeve
  • 2 7/16 in. Shaft Size
Standard LocknutSNW16X2 7/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SNW Series Adapter Sleeve
  • 2 7/16 in. Shaft Size
Lock Nut AN16
Mating Lockwasher W16
Shaft Dia. 2.4375 in
Threads per Inch 12
Weight 0.0 LB
EAN or UPC 737533077475
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison