- SNW Series Adapter Sleeve
- 2 7/16" Shaft Diameter
- 4 3/4" Long
- Includes a AN15, W15, and S15
description
- The individual locknut (ex.: N10 or AN15) and lock washer (ex.: W10) components are also available from Standard Locknut.
| Lock Nut | AN15 |
| Bearing Series | 12, 13, 222 |
| Shaft Dia. | 2 7/16 in |
| Lock Nut O.D. | 2.933 in |
| Locking Device | W15 |
| Threads per Inch | 12 |
| Length | 4 3/4 in |
| Mating Lockwasher | W15 |
| Weight | 1.83 LB |

