Skip to content Skip to navigation menu
Standard LocknutSNW15X2 5/16

SNW15X2 5/16

SNW Series Adapter Sleeve
Item #104670194
  • SNW Series Adapter Sleeve
  • 2 5/16 in. Shaft Size
Standard LocknutSNW15X2 5/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SNW Series Adapter Sleeve
  • 2 5/16 in. Shaft Size
Threads per Inch 12
Mating Lockwasher W15
Shaft Dia. 2.3125 in
Lock Nut AN15
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison