- SNW Series Adapter Sleeve
- 4 5/16 in. Shaft Size
| Lock Nut | AN24 |
| Shaft Dia. | 4.3125 in |
| Mating Lockwasher | W24 |
| Threads per Inch | 12 |
| Weight | 0.0 LB |
| Lock Nut | AN24 |
| Shaft Dia. | 4.3125 in |
| Mating Lockwasher | W24 |
| Threads per Inch | 12 |
| Weight | 0.0 LB |